
Spin-On replacement filter for P176324 / DONALDSON
Mfr # B1SO0003644
Zoro # G910495351
product price: $57.19
/eaSold in multiples of 2 for $114.38
Key Features
Micron Rating
10 µ
Application
Filtration
Microns
10 µ
Length
7.165"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003644
Zoro #
G910495351
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Micron Rating
10 µ
Application
Filtration
Microns
10 µ
Head Material
Microglass
Filter Media
Microglass
Replaces Brand
Donaldson
Replaces Part Number
P176324
Description
Beta 1 Filters B1SO0003652 is a quality replacement for DONALDSON / P176324.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.