Zoro Homepage

Spin-On replacement filter for P176325 / DONALDSON

  • Mfr # B1SO0004104

  • Zoro # G810488064


product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
4.69"
Filter Media
Microglass
Head Material
Microglass
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004104
Zoro #
G810488064
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.69"
Length
11.25"

Details

Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Micron Rating
10 ยต
Replaces Part Number
P176325
Replaces Brand
Donaldson

Description

Beta 1 Filters B1SO0004111 is a quality replacement for DONALDSON / P176325.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.