Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for P550008 / DONALDSON

  • Mfr # B1SO0001116

  • Zoro # G810487852


product price: $22.09
/ea

Key Features

Length
7"
Outside Dia.
3.76"
Micron Rating
15 ยต
Application
Filtration
Inside Dia.
2.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001116
Zoro #
G810487852
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
Outside Dia.
3.76"
Inside Dia.
2.35"

Details

Micron Rating
15 ยต
Application
Filtration
Replaces Brand
Donaldson
Replaces Part Number
P550008

Description

Beta 1 Filters B1SO0001467 is a quality replacement for DONALDSON / P550008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.