
Spin-On replacement filter for P554005 / DONALDSON
Mfr # B1SO0049832
Zoro # G711452089
product price: $59.29
/eaKey Features
Length
8.661"
Outside Dia.
2.087"
Micron Rating
20 ยต
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0049832
Zoro #
G711452089
UPC #
-
Country of Origin
United States
Dimensions
Length
8.661"
Outside Dia.
2.087"
Inside Dia.
1.24"
Details
Micron Rating
20 ยต
Material
Microglass
Application
Filtration
Media
Cellulose
Description
Beta 1 Filters B1SO0001477 is a quality replacement for DONALDSON / P554005.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.