Zoro Homepage

Spin-On replacement filter for P565245 / DONALDSON

  • Mfr # B1SO0003286

  • Zoro # G010489595


product price: $59.75
/ea
Sold in multiples of 4 for $239.00

Key Features

Length
7.165"
Head Material
Cellulose
Microns
10 µ
Application
Filtration
Micron Rating
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003286
Zoro #
G010489595
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.165"
Outside Dia.
5.079"

Details

Head Material
Cellulose
Microns
10 µ
Application
Filtration
Micron Rating
10 µ
Filter Media
Cellulose
Replaces Brand
Donaldson
Replaces Part Number
P565245

Description

Beta 1 Filters B1SO0003326 is a quality replacement for DONALDSON / P565245.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.