
Spin-On replacement filter for P568665 / DONALDSON
Mfr # B1SF0009001
Zoro # G210505736
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Micron Rating
5 µ
Material
Microglass
Length
14.213"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009001
Zoro #
G210505736
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.213"
Outside Diameter
4.606"
Details
Replaces OEM Brand
DONALDSON
Replaces OEM Part
P568665
Filter Media
Microglass
Micron Rating
5 µ
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1SF0008999 is a quality replacement for DONALDSON / P568665.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.