
Spin-On replacement filter for P573996 / DONALDSON
Mfr # B1SO0008452
Zoro # G510500141
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Application
Filtration
Microns
10 µ
Head Material
Cellulose
Length
11.713"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008452
Zoro #
G510500141
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.713"
Outside Dia.
4.606"
Details
Application
Filtration
Microns
10 µ
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose
Micron Rating
10 µ
Replaces Part Number
P573996
Replaces Brand
Donaldson
Description
Beta 1 Filters B1SO0008468 is a quality replacement for DONALDSON / P573996.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.