Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for P7319 / FRAM

  • Mfr # B1SO0008419

  • Zoro # G610499949


product price: $60.79
/ea
Sold in multiples of 2 for $121.58

Key Features

Filter Media
Microglass
Outside Dia.
3.74"
Application
Filtration
Length
9.508"
Microns
32 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008419
Zoro #
G610499949
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.74"
Length
9.508"

Details

Filter Media
Microglass
Application
Filtration
Microns
32 µ
Micron Rating
40 µ
Head Material
Microglass
Replaces Brand
Fram
Replaces Part Number
P7319

Description

Beta 1 Filters B1SO0008434 is a quality replacement for FRAM / P7319.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.