
Spin-On replacement filter for PER175H / FILTRATION GROUP
Mfr # B1SO0003286
Zoro # G910490424
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Outside Dia.
5.079"
Application
Filtration
Length
7.165"
Head Material
Cellulose
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003286
Zoro #
G910490424
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Micron Rating
10 µ
Microns
10 µ
Replaces Part Number
PER175H
Replaces Brand
Filtration Group
Description
Beta 1 Filters B1SO0003347 is a quality replacement for FILTRATION GROUP / PER175H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.