Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for PER2168 / BAUER/ROTORCOMP

  • Mfr # B1SO0001200

  • Zoro # G310494435


product price: $37.99
/ea

Key Features

Filter Media
Cellulose
Head Material
Cellulose
Application
Filtration
Outside Dia.
3.69"
Length
8.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G310494435
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.69"
Length
8.73"

Details

Filter Media
Cellulose
Head Material
Cellulose
Application
Filtration
Replaces Brand
Bauer/Rotorcomp
Replaces Part Number
PER2168

Description

Beta 1 Filters B1SO0001211 is a quality replacement for BAUER/ROTORCOMP / PER2168.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.