
Spin-On replacement filter for PF1097 / AC DELCO
Mfr # B1SO0005966
Zoro # G210498489
product price: $54.05
/eaSold in multiples of 2 for $108.10
Key Features
Length
10.472 in
Micron Rating
10 ยต
Outside Dia.
5.039 in
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G210498489
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Micron Rating
10 ยต
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Replaces Brand
Ac Delco
Replaces Part Number
PF1097
Description
Beta 1 Filters B1SO0005967 is a quality replacement for AC DELCO / PF1097.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.