
Spin-On replacement filter for PF1751 / AC DELCO
Mfr # B1SO0004839
Zoro # G510495485
product price: $87.89
/eaSold in multiples of 2 for $175.78
Free Shipping & Returns
Key Features
Application
Filtration
Length
8.268"
Outside Dia.
3.78"
Microns
20 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004839
Zoro #
G510495485
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Application
Filtration
Microns
20 µ
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Replaces Brand
Ac Delco
Replaces Part Number
PF1751
Description
Beta 1 Filters B1SO0004838 is a quality replacement for AC DELCO / PF1751.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.