
Spin-On replacement filter for PF2175 / AC DELCO
Mfr # B1SO0007398
Zoro # G310499799
product price: $52.69
/eaSold in multiples of 4 for $210.76
Key Features
Application
Filtration
Microns
10 µ
Micron Rating
10 µ
Length
6.063"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007398
Zoro #
G310499799
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.063"
Outside Dia.
3.74"
Details
Application
Filtration
Microns
10 µ
Micron Rating
10 µ
Filter Media
Cellulose
Head Material
Cellulose
Replaces Brand
Ac Delco
Replaces Part Number
PF2175
Description
Beta 1 Filters B1SO0007397 is a quality replacement for AC DELCO / PF2175.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.