Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for PT8377MPG / BALDWIN

  • Mfr # B1SO0008002

  • Zoro # G410498258


product price: $82.15
/ea
Sold in multiples of 2 for $164.30
Free Shipping & Returns

Key Features

Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
3.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008002
Zoro #
G410498258
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.74"
Length
9.508"

Details

Item
Hydraulic Filter
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Replaces Brand
Baldwin
Replaces Part Number
PT8377MPG

Description

Beta 1 Filters B1SO0008008 is a quality replacement for BALDWIN / PT8377MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.