
Spin-On replacement filter for QS7400A06B04 / QUALITY FILTRATION
Mfr # B1SO0004419
Zoro # G510492767
product price: $106.99
/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G510492767
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.709"
Outside Dia.
3.78"
Details
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Replaces Brand
Quality Filtration
Replaces Part Number
QS7400A06B04
Description
Beta 1 Filters B1SO0004457 is a quality replacement for QUALITY FILTRATION / QS7400A06B04.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.