Spin-On replacement filter for QS7500A25B08 / QUALITY FILTRATION
- Mfr # B1SO0006525
- Zoro # G912357800
product price:Â
$
120.99
/ea
Sold in multiples of 2 for
$241.98
Free Shipping & Returns
Key Features
Length
10.472 in
Outside Dia.
5.039 in
Micron Rating
20 µ
Material
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SO0006525
- Zoro #
- G912357800
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 10.472 in
- Outside Dia.
- 5.039 in
Details
- Micron Rating
- 20 µ
- Material
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1SO0006599 is a quality replacement for QUALITY FILTRATION / QS7500A25B08.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.