
Spin-On replacement filter for R740H0406A / PARKER/FAIREY ARLON
Mfr # B1SO0004419
Zoro # G910492961
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Filter Media
Microglass
Microns
5 µ
Outside Dia.
3.78"
Micron Rating
5 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G910492961
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Filter Media
Microglass
Microns
5 µ
Micron Rating
5 µ
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Replaces Part Number
R740H0406A
Replaces Brand
Parker/Fairey Arlon
Description
Beta 1 Filters B1SO0004455 is a quality replacement for PARKER/FAIREY ARLON / R740H0406A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.