
Spin-On replacement filter for R750H0406A / PARKER/FAIREY ARLON
Mfr # B1SO0005620
Zoro # G810497356
product price: $103.99
/eaSold in multiples of 2 for $207.98
Free Shipping & Returns
Key Features
Length
6.693"
Head Material
Microglass
Outside Dia.
5.039"
Micron Rating
5 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005620
Zoro #
G810497356
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.693"
Outside Dia.
5.039"
Details
Head Material
Microglass
Micron Rating
5 µ
Filter Media
Microglass
Microns
5 µ
Application
Filtration
Replaces Brand
Parker/Fairey Arlon
Replaces Part Number
R750H0406A
Description
Beta 1 Filters B1SO0005659 is a quality replacement for PARKER/FAIREY ARLON / R750H0406A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.