
Spin-On replacement filter for R928016659 / REXROTH
Mfr # B1SO0004748
Zoro # G010494056
product price: $61.29
/eaSold in multiples of 2 for $122.58
Key Features
Micron Rating
5 µ
Microns
5 µ
Outside Dia.
3.78"
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004748
Zoro #
G010494056
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.268"
Details
Micron Rating
5 µ
Microns
5 µ
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Replaces Part Number
R928016659
Replaces Brand
Rexroth
Description
Beta 1 Filters B1SO0004780 is a quality replacement for REXROTH / R928016659.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.