Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for RSE5003 / CANFLO
- Mfr # B1SO0009189
- Zoro # G912360756
product price:Â
$
61.35
/ea
Sold in multiples of 2 for
$122.70
Key Features
Length
7 in
Outside Dia.
5 in
Micron Rating
3 µ
Material
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0009189
- Zoro #
- G912360756
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3 µ
- Material
- Microglass
- Application
- Filtration
Dimensions
- Length
- 7 in
- Outside Dia.
- 5 in
Description
Beta 1 Filters B1SO0005506 is a quality replacement for CANFLO / RSE5003.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.