
Spin-On replacement filter for RSE6010N / CANFLO
Mfr # B1SO0005966
Zoro # G910498376
product price: $49.39
/eaSold in multiples of 2 for $98.78
Key Features
Application
Filtration
Filter Media
Cellulose
Length
10.472 in
Outside Dia.
5.039 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G910498376
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter
Micron Rating
10 ยต
Replaces Brand
Canflo
Replaces Part Number
RSE6010N
Description
Beta 1 Filters B1SO0005975 is a quality replacement for CANFLO / RSE6010N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.