Zoro Homepage

Spin-On replacement filter for S15210P10 / EUROFILTER

  • Mfr # B1SO0003286

  • Zoro # G810489498


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Application
Filtration
Microns
10 µ
Micron Rating
10 µ
Outside Dia.
5.079"
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003286
Zoro #
G810489498
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
7.165"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
10 µ
Micron Rating
10 µ
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Eurofilter
Replaces Part Number
S15210P10

Description

Beta 1 Filters B1SO0003333 is a quality replacement for EUROFILTER / S15210P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.