
Spin-On replacement filter for S15220P10 / EUROFILTER
Mfr # B1SO0003880
Zoro # G110497520
product price: $64.75
/eaSold in multiples of 2 for $129.50
Key Features
Application
Filtration
Head Material
Cellulose
Outside Dia.
5.079"
Microns
10 µ
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003880
Zoro #
G110497520
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
8.976"
Details
Application
Filtration
Head Material
Cellulose
Microns
10 µ
Filter Media
Cellulose
Micron Rating
10 µ
Replaces Brand
Eurofilter
Replaces Part Number
S15220P10
Description
Beta 1 Filters B1SO0003899 is a quality replacement for EUROFILTER / S15220P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.