Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for S8024RH / SOFIMA

  • Mfr # B1SO0004175

  • Zoro # G910490165


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Micron Rating
20 µ
Application
Filtration
Outside Dia.
5.079"
Length
9.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004175
Zoro #
G910490165
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
9.016"

Details

Item
Hydraulic Filter
Head Material
Microglass
Micron Rating
20 µ
Application
Filtration
Microns
20 µ
Filter Media
Microglass
Replaces Part Number
S8024RH
Replaces Brand
Sofima

Description

Beta 1 Filters B1SO0004212 is a quality replacement for SOFIMA / S8024RH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.