
Spin-On replacement filter for S8048RH / SOFIMA
Mfr # B1SO0003491
Zoro # G310494527
product price: $56.15
/eaSold in multiples of 4 for $224.60
Key Features
Micron Rating
25 µ
Microns
25 µ
Head Material
Cellulose
Length
7.165"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003491
Zoro #
G310494527
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Micron Rating
25 µ
Microns
25 µ
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Replaces Brand
Sofima
Replaces Part Number
S8048RH
Description
Beta 1 Filters B1SO0003540 is a quality replacement for SOFIMA / S8048RH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.