Zoro Homepage

Spin-On replacement filter for SBF1643756Z10 / SCHROEDER

  • Mfr # B1SO0007535

  • Zoro # G910500055


product price: $89.35
/ea
Sold in multiples of 2 for $178.70
Free Shipping & Returns

Key Features

Length
6.063"
Outside Dia.
3.74"
Microns
10 µ
Application
Filtration
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007535
Zoro #
G910500055
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.063"
Outside Dia.
3.74"

Details

Item
Hydraulic Filter
Microns
10 µ
Application
Filtration
Head Material
Microglass
Micron Rating
10 µ
Filter Media
Microglass
Replaces Brand
Schroeder
Replaces Part Number
SBF1643756Z10

Description

Beta 1 Filters B1SO0007559 is a quality replacement for SCHROEDER / SBF1643756Z10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.