
Spin-On replacement filter for SCS25AN / SOFIMA
Mfr # B1SO0003491
Zoro # G210494474
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Microns
25 µ
Outside Dia.
5.079"
Length
7.165"
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0003491
Zoro #
G210494474
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Microns
25 µ
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Micron Rating
25 µ
Item
Hydraulic Filter
Replaces Part Number
SCS25AN
Replaces Brand
Sofima
Description
Beta 1 Filters B1SO0003541 is a quality replacement for SOFIMA / SCS25AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.