Zoro Homepage

Spin-On replacement filter for SFC5710AE / STAUFF

  • Mfr # B1SO0003644

  • Zoro # G010496531


product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns

Key Features

Length
7.165"
Head Material
Microglass
Filter Media
Microglass
Microns
10 µ
Outside Dia.
5.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003644
Zoro #
G010496531
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.165"
Outside Dia.
5.079"

Details

Head Material
Microglass
Filter Media
Microglass
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Replaces Part Number
SFC5710AE
Replaces Brand
Stauff

Description

Beta 1 Filters B1SO0003695 is a quality replacement for STAUFF / SFC5710AE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.