
Spin-On replacement filter for SFC5825AE / STAUFF
Mfr # B1SO0004175
Zoro # G810490234
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Application
Filtration
Microns
20 µ
Length
9.016"
Outside Dia.
5.079"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0004175
Zoro #
G810490234
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Application
Filtration
Microns
20 µ
Head Material
Microglass
Micron Rating
20 µ
Filter Media
Microglass
Replaces Part Number
SFC5825AE
Replaces Brand
Stauff
Description
Beta 1 Filters B1SO0004213 is a quality replacement for STAUFF / SFC5825AE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.