Spin-On replacement filter for SH62614 / HIFI

  • Mfr # B1SO0050423
  • Zoro # G516520334
product price: 
$
60.85
/ea
Sold in multiples of 2 for $121.70

Key Features

Length
8.38 in
Outside Dia.
3.81 in
Micron Rating
20
Application
Filtration
OEM Part Number
HIFI - SH62614
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1SO0050423
Zoro #
G516520334
UPC #
-
Country of Origin
United States
Micron Rating
20
Application
Filtration
OEM Part Number
HIFI - SH62614

Dimensions

Length
8.38 in
Outside Dia.
3.81 in

Description

Beta 1 Filters B1SO0050426 is a quality replacement for HIFI / SH62614.Unleash the power of clean fluids with our high-performance Spin-on Hydraulic and Oil Filters. Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Spin-on Oil Filters feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your machinery running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. The multi-layered filter media captures contaminants of various sizes, guaranteeing thorough filtration and optimal system cleanliness. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company


  • Filter replacement for SH62614 HIFI (1 piece minimum).
  • Contains 1 spin-on hydraulic/oil filter(s).
  • All filters are manufactured by an ISO Certified company
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Meets or exceeds OEM Standards

Restrictions

Ratings & reviews