
Spin-On replacement filter for SH63769 / HIFI
Mfr # B1SO0007060
Zoro # G610499789
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Head Material
Cellulose
Filter Media
Cellulose
Outside Dia.
5.039"
Micron Rating
25 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007060
Zoro #
G610499789
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
7.165"
Details
Head Material
Cellulose
Filter Media
Cellulose
Micron Rating
25 µ
Application
Filtration
Microns
25 µ
Replaces Part Number
SH63769
Replaces Brand
Hifi
Description
Beta 1 Filters B1SO0007068 is a quality replacement for HIFI / SH63769.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.