Spin-On replacement filter for SH87251 / HIFI
- Mfr # B1SO0004704
- Zoro # G912362620
product price:Â
$
102.99
/ea
Sold in multiples of 2 for
$205.98
Free Shipping & Returns
Key Features
Length
8.268 in
Outside Dia.
3.78 in
Micron Rating
3 µ
Material
Microglass
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0004704
- Zoro #
- G912362620
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 3 µ
- Material
- Microglass
- Application
- Filtration
Dimensions
- Length
- 8.268 in
- Outside Dia.
- 3.78 in
Description
Beta 1 Filters B1SO0004715 is a quality replacement for HIFI / SH87251.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.