
Spin-On replacement filter for SH87253 / HIFI
Mfr # B1SO0004748
Zoro # G710493465
product price: $61.29
/eaSold in multiples of 2 for $122.58
Key Features
Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004748
Zoro #
G710493465
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Micron Rating
5 µ
Item
Hydraulic Filter
Application
Filtration
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Replaces Brand
Hifi
Replaces Part Number
SH87253
Description
Beta 1 Filters B1SO0004761 is a quality replacement for HIFI / SH87253.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.