Zoro Homepage

Spin-On replacement filter for SOE105 / FILPRO

  • Mfr # B1SO0003611

  • Zoro # G610495033


product price: $74.15
/ea
Sold in multiples of 2 for $148.30

Key Features

Micron Rating
5 µ
Outside Dia.
5.079"
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003611
Zoro #
G610495033
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
7.165"

Details

Micron Rating
5 µ
Microns
5 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Replaces Part Number
SOE105
Replaces Brand
Filpro

Description

Beta 1 Filters B1SO0003619 is a quality replacement for FILPRO / SOE105.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.