Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for SPE2525 / LHA

  • Mfr # B1SO0002921

  • Zoro # G110488047


product price: $41.15
/ea
Sold in multiples of 4 for $164.60

Key Features

Application
Filtration
Filter Media
Cellulose
Outside Dia.
3.78"
Microns
25 µ
Micron Rating
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002921
Zoro #
G110488047
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
8.386"

Details

Application
Filtration
Filter Media
Cellulose
Microns
25 µ
Micron Rating
25 µ
Head Material
Cellulose
Replaces Part Number
SPE2525
Replaces Brand
Lha

Description

Beta 1 Filters B1SO0002935 is a quality replacement for LHA / SPE2525.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.