Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for SPE6010 / LHA

  • Mfr # B1SO0005966

  • Zoro # G810499664


product price: $49.39
/ea
Sold in multiples of 2 for $98.78

Key Features

Head Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Micron Rating
10 ยต
Outside Dia.
5.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G810499664
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039 in
Length
10.472 in

Details

Head Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Micron Rating
10 ยต
Replaces Brand
Lha
Replaces Part Number
SPE6010

Description

Beta 1 Filters B1SO0006032 is a quality replacement for LHA / SPE6010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.