
Spin-On replacement filter for SPFC110610GB / NATIONAL FILTERS
Mfr # B1SO0002462
Zoro # G110495052
product price: $40.69
/eaSold in multiples of 4 for $162.76
Key Features
Application
Filtration
Length
5.787 in
Micron Rating
10 ยต
Filter Media
Microglass
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G110495052
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Application
Filtration
Micron Rating
10 ยต
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Replaces Part Number
SPFC110610GB
Replaces Brand
National Filters
Description
Beta 1 Filters B1SO0002489 is a quality replacement for NATIONAL FILTERS / SPFC110610GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.