Zoro Homepage

Spin-On replacement filter for SPH9553 / SF FILTER

  • Mfr # B1SO0008120

  • Zoro # G210499813


product price: $91.25
/ea
Sold in multiples of 2 for $182.50
Free Shipping & Returns

Key Features

Length
9.508 in
Application
Filtration
Outside Dia.
3.74 in
Filter Media
Microglass
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008120
Zoro #
G210499813
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.508 in
Outside Dia.
3.74 in

Details

Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Micron Rating
15 ยต
Replaces Brand
Sf Filter
Replaces Part Number
SPH9553

Description

Beta 1 Filters B1SO0008255 is a quality replacement for SF FILTER / SPH9553.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.