
Spin-On replacement filter for SPPL740046GB / NATIONAL FILTERS
Mfr # B1SO0004419
Zoro # G410492379
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Outside Dia.
3.78"
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G410492379
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Microns
5 µ
Replaces Part Number
SPPL740046GB
Replaces Brand
National Filters
Description
Beta 1 Filters B1SO0004444 is a quality replacement for NATIONAL FILTERS / SPPL740046GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.