
Spin-On replacement filter for SPPL750046GWB / NATIONAL FILTERS
Mfr # B1SO0005885
Zoro # G710498347
product price: $76.45
/eaSold in multiples of 2 for $152.90
Free Shipping & Returns
Key Features
Outside Dia.
5.039"
Microns
5 µ
Head Material
Microglass/Water Removal
Length
6.693"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005885
Zoro #
G710498347
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
6.693"
Details
Microns
5 µ
Head Material
Microglass/Water Removal
Application
Filtration
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Replaces Brand
National Filters
Replaces Part Number
SPPL750046GWB
Description
Beta 1 Filters B1SO0005888 is a quality replacement for NATIONAL FILTERS / SPPL750046GWB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.