
Spin-On replacement filter for SPPL7500810PB / NATIONAL FILTERS
Mfr # B1SO0005966
Zoro # G010499587
product price: $49.39
/eaSold in multiples of 2 for $98.78
Key Features
Outside Dia.
5.039 in
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G010499587
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039 in
Length
10.472 in
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Replaces Part Number
SPPL7500810PB
Replaces Brand
National Filters
Description
Beta 1 Filters B1SO0006045 is a quality replacement for NATIONAL FILTERS / SPPL7500810PB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.