
Spin-On replacement filter for SPPL75008125SSB / NATIONAL FILTERS
Mfr # B1SO0006660
Zoro # G710499962
product price: $95.75
/eaSold in multiples of 2 for $191.50
Free Shipping & Returns
Key Features
Length
10.472"
Outside Dia.
5.039"
Microns
125 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006660
Zoro #
G710499962
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472"
Outside Dia.
5.039"
Details
Item
Hydraulic Filter
Microns
125 µ
Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Micron Rating
125 µ
Replaces Brand
National Filters
Replaces Part Number
SPPL75008125SSB
Description
Beta 1 Filters B1SO0006683 is a quality replacement for NATIONAL FILTERS / SPPL75008125SSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.