
Spin-On replacement filter for SPPL750086GWB / NATIONAL FILTERS
Mfr # B1SO0006637
Zoro # G310505995
product price: $112.99
/eaSold in multiples of 2 for $225.98
Free Shipping & Returns
Key Features
Replaces OEM Part
SPPL750086GWB
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Material
Microglass/Water Removal
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006637
Zoro #
G310505995
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
5.039"
Length
10.472"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SPPL750086GWB
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Material
Microglass/Water Removal
Application
Filtration
Description
Beta 1 Filters B1SO0006640 is a quality replacement for NATIONAL FILTERS / SPPL750086GWB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.