
Spin-On replacement filter for ST6505 / SEPARATION TECHNOLOGIES
Mfr # B1SO0002462
Zoro # G810494652
product price: $32.29
/eaSold in multiples of 4 for $129.16
Key Features
Filter Media
Microglass
Application
Filtration
Micron Rating
10 ยต
Length
5.787 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G810494652
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Filter Media
Microglass
Application
Filtration
Micron Rating
10 ยต
Item
Hydraulic Filter
Head Material
Microglass
Replaces Brand
Separation Technologies
Replaces Part Number
ST6505
Description
Beta 1 Filters B1SO0002494 is a quality replacement for SEPARATION TECHNOLOGIES / ST6505.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.