
Spin-On replacement filter for ST6522 / SEPARATION TECHNOLOGIES
Mfr # B1SO0002663
Zoro # G210496539
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Length
5.787"
Microns
125 µ
Outside Dia.
3.78"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002663
Zoro #
G210496539
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Filter Media
Wire Mesh
Microns
125 µ
Application
Filtration
Micron Rating
125 µ
Head Material
Wire Mesh
Replaces Part Number
ST6522
Replaces Brand
Separation Technologies
Description
Beta 1 Filters B1SO0002691 is a quality replacement for SEPARATION TECHNOLOGIES / ST6522.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.