
Spin-On replacement filter for ST6620 / SEPARATION TECHNOLOGIES
Mfr # B1SO0004341
Zoro # G210491725
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Micron Rating
25 µ
Filter Media
Cellulose
Outside Dia.
3.78"
Length
5.709"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004341
Zoro #
G210491725
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Micron Rating
25 µ
Filter Media
Cellulose
Item
Hydraulic Filter
Application
Filtration
Microns
25 µ
Head Material
Cellulose
Replaces Part Number
ST6620
Replaces Brand
Separation Technologies
Description
Beta 1 Filters B1SO0004349 is a quality replacement for SEPARATION TECHNOLOGIES / ST6620.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.