Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for U1681 / NORMAN

  • Mfr # B1SO0004748

  • Zoro # G610493091


product price: $46.59
/ea
Sold in multiples of 2 for $93.18

Key Features

Micron Rating
5 µ
Outside Dia.
3.78"
Application
Filtration
Microns
5 µ
Length
8.268"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0004748
Zoro #
G610493091
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
8.268"

Details

Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Replaces Brand
Norman
Replaces Part Number
U1681

Description

Beta 1 Filters B1SO0004772 is a quality replacement for NORMAN / U1681.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.