
Spin-On replacement filter for U4346 / NORMAN
Mfr # B1SO0003644
Zoro # G410495776
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Microns
10 µ
Filter Media
Microglass
Outside Dia.
5.079"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003644
Zoro #
G410495776
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Microns
10 µ
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Micron Rating
10 µ
Replaces Brand
Norman
Replaces Part Number
U4346
Description
Beta 1 Filters B1SO0003682 is a quality replacement for NORMAN / U4346.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.