
Spin-On replacement filter for U7055 / NORMAN
Mfr # B1SO0002626
Zoro # G410495387
product price: $48.99
/eaSold in multiples of 4 for $195.96
Key Features
Filter Media
Wire Mesh
Length
5.787"
Outside Dia.
3.78"
Micron Rating
125 µ
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002626
Zoro #
G410495387
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Filter Media
Wire Mesh
Item
Hydraulic Filter
Micron Rating
125 µ
Head Material
Wire Mesh
Application
Filtration
Microns
125 µ
Replaces Part Number
U7055
Replaces Brand
Norman
Description
Beta 1 Filters B1SO0002647 is a quality replacement for NORMAN / U7055.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.