Zoro Homepage

Spin-On replacement filter for UC2418 / UCC

  • Mfr # B1SO0007060

  • Zoro # G410499729


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Filter Media
Cellulose
Microns
25 µ
Head Material
Cellulose
Outside Dia.
5.039"
Length
7.165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007060
Zoro #
G410499729
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
7.165"

Details

Filter Media
Cellulose
Microns
25 µ
Head Material
Cellulose
Micron Rating
25 µ
Application
Filtration
Replaces Part Number
UC2418
Replaces Brand
UCC

Description

Beta 1 Filters B1SO0007079 is a quality replacement for UCC / UC2418.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.